Buy more than* S$200* and get FREE SHIPPING

Akari sensor switch

4.08 (12)
Waterproof
Drip-proof type
Maximum Load (W)
Incandescent lamp: 300, fluorescent lamps: 45
Operating Temperature (degree C)
-10-50, -10-50
Delay Time
(Sensor) 3 over 6sec
Sensor
(Ambient illumination) [Akira setting] Lit: 15 over 45 lux, off: 30 over 90 lux, [dark setting] Lit: 5 over 15 lux, Off: 15 over 45 lux
Rated Voltage (V)
AC100, AC100
Power Consumption (W)
0.8MAX (no load)
Cycle(Hz)
50/60, 50/60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BA-103SB 59715634 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Set on automatic on-off of outdoor night light
5
From Japan
On 2018-05-09 15:19:51
It is very simple, easy to use and reliable product everyday.
This review is about item#59715634.
I attached a sensor switch to the gate.
5
From Japan
On 2018-04-13 10:05:00
The price is also cheap, it is convenient not to turn on the lighting switch every night at night.
This review is about item#59715634.
Incorrect order
1
From Japan
On 2017-11-26 23:26:33
I made a mistake, so I have to go.
This review is about item#59715634.
Shoe Underwear Room
1
From Japan
On 2016-07-12 14:42:21
While buying 2 pieces, 1 piece became malfunctioning in less than 2 months. By the way it is indoor use.
This review is about item#59715634.
For outdoor use
5
From Japan
On 2016-06-16 19:37:02
It is easy to use as it is an outlet specification.
This review is about item#59715634.
Garden lamp
4
From Japan
On 2015-12-22 15:28:19
Because the sensor reacts according to the condition of light during the day, since the switch turns on, it should light up automatically at night.
This review is about item#59715634.
For lights that illuminate planting
5
From Japan
On 2015-10-08 16:06:45
It is cheap and good
This review is about item#59715634.
External light
5
From Japan
On 2015-10-08 16:04:31
Convenient
This review is about item#59715634.
For night lighting
3
From Japan
On 2015-10-06 15:05:26
Although it was an initial defective item, it was able to be exchanged quickly. I thought it was useless because it was made in China, but if you made it in China at this price you may not have purchased it. Since it can not be confirmed by hand on the WEB site, we request at least the country of origin display.
This review is about item#59715634.
Foot lamp of entrance
5
From Japan
On 2015-02-17 14:47:16
I wanted to set foot light for outdoor at the entrance, but when construction worked for switch, lighting etc ... · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · We set up as. It is very convenient because it gets late when you go out and it is pointing when it gets dark.
This review is about item#59715634.

Related Products