Buy more than* S$200* and get FREE SHIPPING

Flexible Duct Circulator

Noise Value (dB)(50/60Hz)
(Weak) (strong) about 61/59, about 57/50
Wind Speed (m/min)(50Hz/60Hz)
(Strong) 570/468, (weak) 438/288
Swing
Automatic swing
50/60 Hz Current (A)
(Strong) 1.10/0.90, (weak) 0.55/0.47
Electricity Reference
(Electricity bill of 1 hour) 50Hz (strong) / about 1.3 yen, 60Hz (strong) / about 1.0 yen
Speed
Strong / weak
Oscillating Angle (Degrees)
About 70
Power Consumption (W) (50/60 Hz)
(Strong) 55/45, (weak) 30/25
Power Cord (m)
About 2.0
Dimensions (Width W x Depth D x Height H) (mm)
238x268x410 - 770
Air Capacity (m3/min) 50Hz/60Hz
(Strong) 4.2/2.9, (weak) 2.8/2.1
Power (V)
Single-phase 100
Cycle(Hz)
50/60
Weight (kg)
About 2.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DF-14 60012556 -
Discontinued
[x]
ADD TO CART