Buy more than* S$200* and get FREE SHIPPING

Illuminated push button switch AR22 series flat ( 24)

5.00 (1)
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Lamp Type
LED
Operating Ambient Temperature (deg C)
-20-+50
Storage Temperature (DegreeC)
-40-+80
Lamp Voltage (V)
AC/DC24
Rated Insulation Voltage (V)
AC/DC250
...see all>
Product Options
ADD TO CART
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1a 1pc 1 AR22E0M-10E3R 08508473 22.99 SGD
Shipped after 2018-05-31
1a1b 1pc 1 AR22E0M-11E3R 08508491 28.99 SGD
Shipped after 2018-05-31
1a 1pc 1 AR22E0M-10E3W 08508482 22.99 SGD
Shipped after 2018-06-01
1a 1pc 1 AR22E0M-10E3G 08508464 18.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation switch of control panel
5
From Japan
On 2015-08-27 21:20:53
In order to operate magnets on a small control panel, we also adopted an illumination switch as a condition display. The feeling of operation requires a little force, but there is certainty. It is clear enough that you can see clearly even where the surroundings are bright. It is a pity that wiring space is necessary. There was a place to interfere with the next wiring space, and some had to remove the cover of the screw part.
This review is about item#08508464.

Related Products