Buy more than* S$200* and get FREE SHIPPING

Replacement Bulb G18,6V Single

3.83 (6)
Third-Party Reference Number (KOITO)
3237
Third-Party Reference Number (STANLEY)
A4115
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
6
Rated Power (W)
8
Type
Single sphere
Color
Clear
Compatible
General
Application
License lamp, parking, stop lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 - 60534817 11.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Development of bike
5
From Japan
On 2016-12-18 17:12:58
In my neighborhood, it will be saved there is no store that is put the 6V electrical equipment. And cheap.
This review is about item#60534817.
Maintenance of old car
5
From Japan
On 2016-09-29 22:28:22
Is the cost performance the best!
This review is about item#60534817.
Use the old car (two-wheeled)
5
From Japan
On 2016-08-23 18:53:04
Shop dealing with the valve of 6v has survived at least very
This review is about item#60534817.
As winker sphere of old bike
4
From Japan
On 2015-10-28 00:27:25
6v bulb is also a bike shop and home centers, etc., it will be saved without handled easily. It has no mark of the wattage or even in a box or light bulb itself, happy to cheaper likely price will be inconvenient to the next exchange at the time
This review is about item#60534817.
Exchange.
3
From Japan
On 2015-06-26 19:58:28
It was usable without trouble.
This review is about item#60534817.
Bike repair parts of
1
From Japan
On 2014-09-06 14:22:26
The price is satisfactory, but no stamp of voltage and wattage to light bulbs at all, there is no also described in the box. This is out of the question as a light bulb. It indistinguishable when mixed with the light bulb of the other standards, also does not know what the original was what W replaced next time. I regret that it was good if you buy the manufacturers.
This review is about item#60534817.

Related Products