Buy more than* S$200* and get FREE SHIPPING

Tool Hook

4.00 (1)
Total Mass (g)
155
Compatible Tool
Such as charging drivers
Ring Inner Diameter (phi mm)
-
Wire Diameter (phi mm)
(Hook) 7, (hook tip) 13
Compatible Belt Width (mm)
to 60
Dimension (mm)
(Belt loop) 65x84, (full length) 124
Material
Stainless steel
Specification
Movable belt loop with 4 holes type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-58 10259015 18.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To fix the square wave iron plate with the pierce bis
4
From Japan
On 2014-06-14 18:52:57
When you want to use a little lifting and rotating it by 90 degrees can fix the hook so it will not get in the way when not in use GOOD! is.
This review is about item#10259015.

Related Products