Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Purpose
Woodworking finishing. Blade is set.
Cutting Ability (mm) Synthetic Resin
2 to 35
Blade Length (mm)
65
Nonferrous Metal Cutting Capacity (mm)
3 to 10
PlyWood Cutting Capacity (mm)
2 to 35
Number of Threads
(Per inch) 12
Overall Length (mm)
85
Shape
(Mounting) Standard type
Material
SK material
Compatible Models
CJ-250,JSE-60A,MJ-50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 6640047 60829876 15.16 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products