Buy more than* S$200* and get FREE SHIPPING

General Purpose Stamp Pad Middle

3.33 (9)
Body Dimensions (mm)
100x75
Board Size (mm)
90x57
Weight (g)
45
Material
(Case) ABS resin, (Pat) polyurethane
Ingredients
Aqueous pigment-based ink
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 MSM-R 60851576 7.13 SGD
In stock
Blue 1PC 1 MSM-BU 60851585 7.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
General Secretary
4
From Japan
On 2017-01-05 15:15:14
I use normally. I do not know how much use since started using yet.
This review is about item#60851567.
Company seal
2
From Japan
On 2016-05-27 08:41:22
A short period of use
This review is about item#60851567.
Fixtures
3
From Japan
On 2016-01-17 16:20:11
Usual choice !!
This review is about item#60851585.
stamp
5
From Japan
On 2015-02-23 12:20:17
But was using a third-party product, it is hard luck ink depending on the season, I tried to switch. So cheap and does not change with the previous product, it has very survived.
This review is about item#60851567.
Stamp mark
1
From Japan
On 2014-06-23 14:48:55
Printing for color is dark smears! It is difficult to use!
This review is about item#60851567.
As a stamp pad
4
From Japan
On 2014-02-12 18:32:07
Price, quality is not a problem. This time, we purchased red and black at the same time. However, red is also black in the same appearance, it is hard to understand. Paste the name seal, you have to determine the red and black. Speaking by force, it is about it. After that, we do not have at the moment problem.
This review is about item#60851576.
Press the rubber stamp on the envelope
5
From Japan
On 2014-01-21 13:43:28
After all, when compared to such Shachihata of oil it is feeling aqueous. I 100 yen shop of the ink is not dry forever, it dries quickly. It was perfect also in the ink-jet New Year's card, but the flyer that was slick is impossible ish. Body is gray part in the white main. Handsome Monotaro the dark stickers are affixed. Red wanted somewhere I bought the red. But it can be distinguished because I wrote I "red" in Well red magic.
This review is about item#60851576.
Paperwork
4
From Japan
On 2013-11-03 13:49:33
I purchased two types of red and black I think that it is better to to understand because you do not know either and is close the lid.
This review is about item#60851576.
Crude is made
2
From Japan
On 2013-08-12 10:47:14
Lid to difficult to open, also 100 average class Inpupatto.
This review is about item#60851567.

Related Products