Buy more than* S$200* and get FREE SHIPPING

LED large bulb Ekobiggu 50

2015 Trusco Published Pages
3 1894
2014 TRUSCO Published Page
2-2652 maker jewel
Light Color
Daylight white
Illumination Angle
120 degrees
Input Voltage Range (V)
90-264, 90-264
Operating Temperature (deg C)
-30-40, -30-40
Illumination (Lx)
1400(1m), 1400(1m)
Color Temperature (K)
5000, 5000
Light Source
LED50W (128 balls)
Rating Life (Hours)
About 40000
Total Luminous Flux (Lm)
4400, 4400
Rated Current (A)
(100V)0.5,(200V)0.3, (100V)0.5,(200V)0.3
Connector
E39, E39
Rated Voltage (V)
100/200(50/60Hz), 100/200(50/60Hz)
Power Consumption (W)
(100V)53,(200V)52, (100V)53,(200V)52
Weight (kg)
1.2, 1.2
Dimension (mm)
phi166x221, Phi166x221
TRUSCO Part Number
437-5831, 437-5831
Accessories
Captive wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L50W-E39-5000K 60854227 -
Discontinued
[x]
ADD TO CART

Related Products