Buy more than* S$200* and get FREE SHIPPING

Network Temperature and Humidity Monitor

Number of Maximum connected
99 units (the handset)
Humidity Pricision
+ / Over 5% RH (at the time 20 over 70% RH, 25 in degree C), + / over 10% RH (when less than 20% RH and 1% RH or more, at 25 degree C)
Hygrometry Range (%)
10 over 80% RH (non-condensing)
Battery Life
About 2 years (about recording interval 5min) and remains in the standby state is not being recorded, it will be about two months.
Memory Capacity
Up to about 80000 cases (the case of a one-time)
Data Capacity
(Wicking capacity) SD card of up to 2GB are available. It can be up to 80MB in the body in ASCII format
Temperature Pricision
+ / Over 1 degree C (at 25 degree C)
Temperature Measurement Range (deg C)
0-50
Resolution Capability
0.1 degree C, 0.1% RH
Dimensions (Height H x Width W x Depth D) (mm)
(WS10TH)93x37x29,(WP10)116x70x30
Power
(WS10TH) AAA alkaline battery x2 this LR03, (WP10) dedicated AC adapter, AAA alkaline battery x2 This LR03
Weight (g)
(WS10TH) including 83 / battery, not included (WP10) about 133 / battery
Set Contents
WP10 + WS10TH one each
Accessories
AC adapter, 2 AAA alkaline batteries, USB communication cable, manual, Getting Started Guide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 WP10/S 60855207 -
Discontinued
[x]
ADD TO CART

Related Products