Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye lamp condensing type For outdoor floodlight

5.00 (1)
...see all>
Product Options
ADD TO CART
Glass Bulb Type Beam Flux (Lm) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Connector Rated Voltage (V) Overall Length (mm) Axis Luminosity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Beam Flux (Lm) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Connector Rated Voltage (V) Overall Length (mm) Axis Luminosity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R135, R135 1050, 1050 2000, 2000 30, 30 3650, 3650 270, 270 E39, E39 110, 110 211, 211 6500, 6500 1PC 1 RS110V270WH 60855322 29.99 SGD
Shipped after 2018-06-28
R160, R160 800, 800 2000, 2000 30, 30 5120, 5120 450, 450 E39, E39 220, 220 238, 238 9000, 9000 1PC 1 RS220V450WH 60855356 40.99 SGD
In stock
R120, R120 180, 180 2000, 2000 15, 15 950, 950 90, 90 E26, E26 110, 110 157, 157 5000, 5000 1PC 1 RS110V90WH 60855261 -
Discontinued
[x]
R120, R120 240, 240 2000, 2000 15, 15 1280, 1280 135, 135 E26, E26 220, 220 157, 157 5920, 5920 1PC 1 RS220V135WH 60855295 -
Discontinued
[x]
R120, R120 320, 320 2000, 2000 15, 15 1840, 1840 180, 180 E26, E26 220, 220 157, 157 7200, 7200 1PC 1 RS220V180WH 60855313 24.99 SGD
Shipped after 2018-06-26
R160, R160 1000, 1000 2000, 2000 30, 30 6400, 6400 450, 450 E39, E39 110, 110 238, 238 11000, 11000 1PC 1 RS110V450WH 60855347 42.99 SGD
In stock
R135 840 2000 30 2920 270 E39 220 211 5200 1pc 1 RS220V270WH 60855331 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Light fixture on the outside wall of the factory
5
From Japan
On 2015-12-14 16:37:18
The bulb ball has run out. Although I kept it for a while, when I searched for the number of watts and some numbers described on the light bulb I was about to do something within the year, the same bulb as the one I had been sent to me was sent satisfactorily .
This review is about item#60855322.