Buy more than* S$200* and get FREE SHIPPING

For general lighting halogen lamp

5.00 (1)
Filament
Format / CC over 8
Compatible Socket
E-11FS,GS, E-11FS,GS
Light Center Length
32, 32
Color Temperature (K)
2800, 2800
Mirror Size (phi mm)
12, 12
Light Source
Halogen
Mean Color Rendring Rating (Ra)
100, 100
Rating Life (Hours)
2000, 2000
Connector
E11, E11
Rated Voltage (V)
110, 110
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Overall Length (mm) Brightness Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Overall Length (mm) Brightness Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65, 65 69, 69 75W form 1120, 1120 1PC 1 JD110V65WHEP 60857115 16.99 SGD
In stock
85, 85 69, 69 100W type 1600, 1600 1PC 1 JD110V85WHEP 60857124 16.99 SGD
In stock
130, 130 75, 75 150W type 2400, 2400 1PC 1 JD110V130WHEP 60857133 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2015-12-10 14:56:36
I purchased it for replacement because one of the used lighting lamps has run out. I asked a nearby electric shop, but I ordered to get ordered from inventory, but since I did not have the point, I asked for it because it was here. The price is also inexpensive, and the brightness also illuminates brighter than the other one that is old.
This review is about item#60857124.