Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Easy Chain Series Z08

Maximum Cable and hose Outer Diameter (mm)
10
Maximum Free Span(m)
1
Maximum Speed (m/sec)
3 (slide running), 20 (horizontal running), 3 (a vent running)
Incombustibility
VDE 0304 IIC UL94 V2
Inside Width(mm)
10
Outside Width(mm)
18.2
Innerside Height (mm)
14.7
Outside Height (mm)
19.3
Weight (kg/m)
0.21
Operating Temperature Range (deg C)
-40 to +80
Pitch (mm)
20
Type
Open the inner circumference, the slit (cut) containing the cross-bar
Material (Body)
Igumid NB
...see all>
Product Options
ADD TO CART
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 4 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-4 60862286 8.99 SGD
Shipped after 2018-06-29
28 5 130 68 75   1PC 1 Z08.10.028.0-5 60862295 9.99 SGD
Shipped after 2018-06-29
28 18 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-18 60862426 24.99 SGD
Shipped after 2018-06-29
28 19 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-19 60862435 26.99 SGD
Shipped after 2018-06-29
28 25 130 68 75   1PC 1 Z08.10.028.0-25 60862496 32.99 SGD
Shipped after 2018-06-29
28 34 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-34 60862584 42.99 SGD
Shipped after 2018-06-29
28 37 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-37 60862611 44.99 SGD
Shipped after 2018-06-29
38 13 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-13 60862742 18.99 SGD
Shipped after 2018-06-29
48 6 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-6 60863056 10.99 SGD
Shipped after 2018-06-29
48 7 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-7 60863065 11.99 SGD
Shipped after 2018-06-29
48 8 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-8 60863074 12.99 SGD
Shipped after 2018-06-29
48 14 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-14 60863135 19.99 SGD
Shipped after 2018-06-29
48 17 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-17 60863162 22.99 SGD
Shipped after 2018-06-29
48 36 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-36 60863354 43.99 SGD
Shipped after 2018-06-29
28 2 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-2 60862261 9.99 SGD
Shipped after 2018-06-29
28 7 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-7 60862313 11.99 SGD
Shipped after 2018-06-29
28 8 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-8 60862322 12.99 SGD
Shipped after 2018-06-29
28 11 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-11 60862356 15.99 SGD
Shipped after 2018-06-29
28 20 130 68 75   1PC 1 Z08.10.028.0-20 60862444 26.99 SGD
Shipped after 2018-06-29
28 30 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-30 60862541 37.99 SGD
Shipped after 2018-06-29
38 2 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-2 60862636 9.99 SGD
Shipped after 2018-06-29
38 5 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-5 60862663 9.99 SGD
Shipped after 2018-06-29
38 35 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-35 60862961 42.99 SGD
Shipped after 2018-06-29
38 38 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-38 60862995 45.99 SGD
Shipped after 2018-06-29
48 3 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-3 60863022 7.99 SGD
Shipped after 2018-06-29
48 15 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-15 60863144 21.99 SGD
Shipped after 2018-06-29
48 24 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-24 60863232 31.99 SGD
Shipped after 2018-06-29
48 25 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-25 60863241 32.99 SGD
Shipped after 2018-06-29
48 28 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-28 60863275 35.99 SGD
Shipped after 2018-06-29
48 29 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-29 60863284 36.99 SGD
Shipped after 2018-06-29
48 30 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-30 60863293 37.99 SGD
Shipped after 2018-06-29
48 33 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-33 60863327 40.99 SGD
Shipped after 2018-06-29
28 13 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-13 60862374 18.99 SGD
Shipped after 2018-06-29
28 14 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-14 60862383 19.99 SGD
Shipped after 2018-06-29
28 16 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-16 60862401 21.99 SGD
Shipped after 2018-06-29
28 27 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-27 60862514 35.99 SGD
Shipped after 2018-06-29
28 33 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-33 60862575 40.99 SGD
Shipped after 2018-06-29
38 12 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-12 60862733 16.99 SGD
Shipped after 2018-06-29
38 25 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-25 60862864 32.99 SGD
Shipped after 2018-06-29
38 28 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-28 60862891 35.99 SGD
Shipped after 2018-06-29
38 31 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-31 60862925 37.99 SGD
Shipped after 2018-06-29
48 10 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-10 60863092 14.99 SGD
Shipped after 2018-06-29
48 32 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-32 60863311 38.99 SGD
Shipped after 2018-06-29
28 26 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-26 60862505 35.99 SGD
Shipped after 2018-06-29
28 28 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-28 60862523 35.99 SGD
Shipped after 2018-06-29
28 35 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-35 60862593 45.99 SGD
Shipped after 2018-06-29
28 36 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-36 60862602 43.99 SGD
Shipped after 2018-06-29
38 3 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-3 60862645 7.99 SGD
Shipped after 2018-06-29
38 6 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-6 60862672 10.99 SGD
Shipped after 2018-06-29
38 7 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-7 60862681 11.99 SGD
Shipped after 2018-06-29
38 20 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-20 60862812 26.99 SGD
Shipped after 2018-06-29
38 21 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-21 60862821 28.99 SGD
Shipped after 2018-06-29
38 22 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-22 60862837 29.99 SGD
Shipped after 2018-06-29
38 24 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-24 60862855 31.99 SGD
Shipped after 2018-06-29
38 36 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-36 60862977 43.99 SGD
Shipped after 2018-06-29
48 1 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-1 60863004 6.99 SGD
Shipped after 2018-06-29
48 2 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-2 60863013 9.99 SGD
Shipped after 2018-06-29
48 16 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-16 60863153 21.99 SGD
Shipped after 2018-06-29
48 19 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-19 60863187 26.99 SGD
Shipped after 2018-06-29
48 22 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-22 60863214 29.99 SGD
Shipped after 2018-06-29
48 23 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-23 60863223 29.99 SGD
Shipped after 2018-06-29
48 37 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-37 60863363 44.99 SGD
Shipped after 2018-06-29
48 40 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-40 60863397 47.99 SGD
Shipped after 2018-06-29
28 10 130 68 75   1PC 1 Z08.10.028.0-10 60862347 14.99 SGD
Shipped after 2018-06-29
28 21 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-21 60862453 28.99 SGD
Shipped after 2018-06-29
28 29 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-29 60862532 36.99 SGD
Shipped after 2018-06-29
38 4 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-4 60862654 8.99 SGD
Shipped after 2018-06-29
38 9 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-9 60862706 14.99 SGD
Shipped after 2018-06-29
38 18 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-18 60862794 24.99 SGD
Shipped after 2018-06-29
38 19 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-19 60862803 26.99 SGD
Shipped after 2018-06-29
38 27 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-27 60862882 35.99 SGD
Shipped after 2018-06-29
38 32 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-32 60862934 38.99 SGD
Shipped after 2018-06-29
38 34 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-34 60862952 42.99 SGD
Shipped after 2018-06-29
48 5 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-5 60863047 9.99 SGD
Shipped after 2018-06-29
48 13 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-13 60863126 18.99 SGD
Shipped after 2018-06-29
48 20 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-20 60863196 26.99 SGD
Shipped after 2018-06-29
48 31 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-31 60863302 37.99 SGD
Shipped after 2018-06-29
48 34 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-34 60863336 42.99 SGD
Shipped after 2018-06-29
28 15 130 68 75   1PC 1 Z08.10.028.0-15 60862392 21.99 SGD
Shipped after 2018-06-29
28 22 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-22 60862462 29.99 SGD
Shipped after 2018-06-29
28 23 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-23 60862471 27.99 SGD
Shipped after 2018-06-29
28 24 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-24 60862487 31.99 SGD
Shipped after 2018-06-29
38 1 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-1 60862627 6.99 SGD
Shipped after 2018-06-29
38 14 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-14 60862751 19.99 SGD
Shipped after 2018-06-29
38 16 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-16 60862776 21.99 SGD
Shipped after 2018-06-29
38 17 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-17 60862785 22.99 SGD
Shipped after 2018-06-29
38 23 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-23 60862846 29.99 SGD
Shipped after 2018-06-29
38 26 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-26 60862873 35.99 SGD
Shipped after 2018-06-29
48 9 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-9 60863083 14.99 SGD
Shipped after 2018-06-29
48 12 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-12 60863117 16.99 SGD
Shipped after 2018-06-29
48 18 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-18 60863171 24.99 SGD
Shipped after 2018-06-29
48 21 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-21 60863205 28.99 SGD
Shipped after 2018-06-29
48 38 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-38 60863372 45.99 SGD
Shipped after 2018-06-29
48 39 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-39 60863381 45.99 SGD
Shipped after 2018-06-29
28 1 130 68 75   1PC 1 Z08.10.028.0-1 60862252 6.99 SGD
Shipped after 2018-06-29
28 3 130 68 75   1PC 1 Z08.10.028.0-3 60862277 7.99 SGD
Shipped after 2018-06-29
28 6 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-6 60862304 10.99 SGD
Shipped after 2018-06-29
28 17 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-17 60862417 22.99 SGD
Shipped after 2018-06-29
28 31 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-31 60862557 37.99 SGD
Shipped after 2018-06-29
38 8 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-8 60862697 12.99 SGD
Shipped after 2018-06-29
38 10 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-10 60862715 14.99 SGD
Shipped after 2018-06-29
38 11 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-11 60862724 15.99 SGD
Shipped after 2018-06-29
38 37 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-37 60862986 44.99 SGD
Shipped after 2018-06-29
48 4 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-4 60863031 8.99 SGD
Shipped after 2018-06-29
48 26 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-26 60863257 35.99 SGD
Shipped after 2018-06-29
28 9 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-9 60862331 14.99 SGD
Shipped after 2018-06-29
28 12 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-12 60862365 16.99 SGD
Shipped after 2018-06-29
28 32 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.028.0-32 60862566 37.99 SGD
Shipped after 2018-06-29
38 15 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-15 60862767 21.99 SGD
Shipped after 2018-06-29
38 29 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-29 60862907 36.99 SGD
Shipped after 2018-06-29
38 30 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-30 60862916 37.99 SGD
Shipped after 2018-06-29
38 33 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.038.0-33 60862943 40.99 SGD
Shipped after 2018-06-29
48 11 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-11 60863101 15.99 SGD
Shipped after 2018-06-29
48 27 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-27 60863266 35.99 SGD
Shipped after 2018-06-29
48 35 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.10.048.0-35 60863345 42.99 SGD
Shipped after 2018-06-29
ADD TO CART