Buy more than* S$200* and get FREE SHIPPING

Pruning Shears Case

1.00 (2)
Materials (tape)
(Beige parts) PP
Weight (g)
67
Material (Body)
(Green gray part) polyester
Dimension (mm)
270x90x36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60955867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Pruning scissors case
1
From Japan
On 2015-01-14 12:48:28
Even slim pruning shears can not enter because the entrance is narrow.
This review is about item#60955867.
Musical pruning for scissors
1
From Japan
On 2013-12-17 20:39:57
I thought that it would enter if the displayed dimensions, but the pruning shears of cacti are not entered. Since there was no choice, I removed four eyelets squeezing the entrance and finally got in. This eyelet only narrows the entrance and is useless.
This review is about item#60955867.