Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

With a strong three-bear

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tip Width (mm)
90
Materials (Blade)
45C
Blade Part Hardness
HRC50
Blade Length (mm)
135
Weight (g)
350
Overall Length (mm)
468
Dimension (mm)
450x95x140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 60957075 14.99 SGD
Shipped after 2018-06-26
ADD TO CART