Buy more than* S$200* and get FREE SHIPPING

Magic touch Sanda

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
125
Allowable Number of Rotations (min-1r.p.m)
4500
Diameter (phi mm)
125
Grain Size
#80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(5sheetset) 1 No.4382 60962806 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
2
From Japan
On 2017-07-22 09:13:14
Sunflex is useful because it is thick enough because it is quite thick. However, it is a pity that it is slightly expensive. I'd like a half price, though.
This review is about item#60962806.