Buy more than* S$200* and get FREE SHIPPING

Joy Robo

Flexible Cable Length (mm)
800
Rated Power Consumption
90W
Continuous Opreration Time (min)
30
Chucking Ability (mm)
2.0-2.4/2.8-3.2
Main Part Dimension (mm)
145x105x98
Power
AC100V/1A/50/60H
Weight (kg)
1.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 No.H-025 60964766 239.99 SGD
Shipped after 2018-04-27
ADD TO CART