Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Dimensions (Wide x Long x Height)(mm) Model Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Wide x Long x Height)(mm) Model Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
585x468x102 2378   1sheet 1 -- 60975817 56.99 SGD
In stock
330x257x57 2375   1sheet 1 -- 60975765 17.99 SGD
In stock
290x230x49 2374   1sheet 1 -- 60975774 11.99 SGD
In stock
450x372x68 2377   1sheet 1 -- 60975801 28.99 SGD
Shipped after 2018-03-02
378x335x57 2376   1sheet 1 -- 60975756 19.99 SGD
In stock
750x603x106 2379   1sheet 1 -- 60975792 89.99 SGD
In stock
235x191x42 2373 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 cabinet 60975783 7.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
I use it as garbage dish in the garbage storage place.
5
From Japan
On 2017-08-18 18:19:30
Even if garbage juice leaks downwards and it is washed by immersing in concrete, the smell does not fall easily. Deep mold, because it is difficult to wash, I wanted a shallow container. We add that it is not enough number.
This review is about item#60975792.
Used as a pan for alkaline detergent container (poly tank)
3
From Japan
On 2017-01-18 14:51:19
Because it is impossible to put it directly, I bought it as a receptacle of a container. It is anxious how long it can be used although it can not be used from price and material. Depending on usability, I want to use it elsewhere, so I'm thinking of repeating.
This review is about item#60975756.
developing
2
From Japan
On 2016-05-17 14:59:39
Because the material to be developed does not enter because it was mistaken for the inner diameter size
This review is about item#60975817.
Receiving blast beads
1
From Japan
On 2015-12-11 18:01:38
When it is used for the first time after purchasing it for purchase of blast beads why the beads are leaking out If two of the four corners are mold short, the beads in the inside leaked The truth is that the hole is open with a commercial item I never thought I should have confirmed before using it (I will not buy this product twice)
This review is about item#60975817.

Related Products