Buy more than* S$200* and get FREE SHIPPING

For a concentric retaining ring hole (iron / cloth)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions d2 (mm)
31
Dimensions d1 (mm)
30
Dimensions b (mm)
2.3
Dimension t (mm)
1.5
Nominal Designation
BR AR-30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(8pc) 1 BR AR-30 60994841 4.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products