Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Disc Grinder

Mounting Shaft Dimensions (Diameter (Screw Pitch) x Length L)(mm)
M10(1.5)x10
Grip Diameter (phi mm)
56 (diameter)
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
6
Grinding Wheel Diameter (phi mm)
100
Rated Current (A)
7.6
Cord Length (m)
2.7 (3-wire)
Maximum Output (W)
1000
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
735
Voltage (V)
Single-phase 100
Weight (kg)
1.6
Overall Length (mm)
286
Accessories
100mm flexible grinding wheel, disk spanner, carbon brush (spare)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG100A2 60996905 -
Discontinued
[x]
ADD TO CART