Buy more than* S$200* and get FREE SHIPPING

IH Cooking Heater

Caution
* Things which are suitable for the IH cooking: pan, iron, iron enamel, iron casting, stainless (18-0, 18-8, 18-10). * Things which are not suitable fo the IH cooking: heat-resistant glass, copper, aluminum, pottery (earthen pot), things which has legs or warp bottom 3mm or more, and things which are dented.
Safety Features
Automatic stop detects an abnormality of the equipment within the temperature, automatic stop detects the temperature of the pan bottom when fired sky, pot without automatic stop (after 1min), detected heating prevent small items such as spoons and forks, the detected that can not be used pot notified by the alarm in, automatic stop in the final operation after 30min (at the timer set up to 99min possible overheating), equipment internal heating prevention for fan operation after power OFF (up to 10min)
Current Fuse
15A
Power Plug
2-pole / ground Kiwametsuki 15A125V
Form Name
EC-711I
Thermal Fuse
92 degC
Power Supply Cord Type (mm2 x Number of Cores x m)
2x3x0.6
Functions
Thermal regulation 6 stage, there is heat insulation function, fried feature six stages (150 degC over 200 degC ), long press of erroneous operation prevention function main power (2sec), cooking timer function 1min over 99min (min unit setting)
Heating System
Electromagnetic induction heating
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
312x354x89.5
Rating
Single-phase AC100V, 50 over 60Hz, 1300W
Type
Single Type (100V)
Weight (kg)
3.1
Material
Crystallized glass (top plate)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-711I 61014204 -
Discontinued
[x]
ADD TO CART