Buy more than* S$200* and get FREE SHIPPING

Mechanical Fan

4.00 (1)
Output Switching
Strong, medium and weak
Rated Power Supply
100V 50/60Hz
Opreration Method
Mechanical
Power Cord
VFF2 x 0.75mm, effective length 1.5m
Timer
2 hours
Safety Equipment
Thermal fuse (motor built-in)
Dimensions (Width W x Depth D x Height H) (mm)
225x225x795
Rated Power Consumption (W)
33
Color
White
Weight (kg)
About 2.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKJ-KA33TF 61035511 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Blowing in toilet
4
From Japan
On 2013-09-22 12:28:08
It is compact and takes up less space
This review is about item#61035511.