Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AQUA DROPs Card Case

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
64
Length (mm)
102
Thickness (mm)
14
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 A-5001 76124623 2.99 SGD
In stock
1pc 1 A-5001 76124641 -
Discontinued
[x]
1pc 1 A-5001 76124711 2.99 SGD
In stock
1pc 1 A-5001 76124657 -
Discontinued
[x]
1pc 1 A-5001 76124666 2.99 SGD
In stock
1pc 1 A-5001 76124675 -
Discontinued
[x]
1pc 1 A-5001 76124693 2.99 SGD
In stock
1pc 1 A-5001 76124684 2.99 SGD
In stock
1pc 1 A-5001 76124632 -
Discontinued
[x]
1pc 1 A-5001 76124702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the card case
5
From Japan
On 2015-04-27 14:39:28
Although it is the transportation industry, it is used for storage management of the refueling membership card lent to the driver. I put a name tag in the case lent to an employee so that I can tell who I lent it. The quality is equivalent to 100 hight, but it is enough for the purpose. There are also colors, so it is convenient to use according to the purpose.
This review is about item#76124684.

Related Products