Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Long Disposable Gloves

Palm Width (cm)
12
Middle Finger Length (cm)
7.9
Overall Length (cm)
60
Size
One Size Fits All
Color
Clear
Thickness (mm)
About0.042
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 - 68037627 -
Discontinued
[x]
ADD TO CART

Related Products