Buy more than* S$200* and get FREE SHIPPING

Box file

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
317
Height (mm)
260
Size
A4
Width (mm)
102
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 F-2027 76128875 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2017-05-26 13:29:03
This is very affordable. It is very cheap at the same quality as the brand's one. Take this as a substitute for what you use at the company.
This review is about item#76128875.

Related Products