Buy more than* S$200* and get FREE SHIPPING

Rope type Hirafuni safety belt TS-S51S

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1650
Lanyards (Diameter)(mm)
18x4
Hook Full Length (mm)
195
Hook Opening (mm)
50
Weight (g)
755
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TS-S51S 62841861 49.84 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products