Buy more than* S$200* and get FREE SHIPPING

Punchless file

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
239
Length (mm)
306
Across Back (mm)
15
Storage Number of Sheets
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 G1220 76134877 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document storage
5
From Japan
On 2016-09-29 17:41:47
A3 file is too big to enter the shelf, but in this size it is the same as A4 so it was cleanly organized. It is an idea product of scales from the very eye. I will recommend it.
This review is about item#76134877.

Related Products