Buy more than* S$200* and get FREE SHIPPING

Clear Book

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
259
Length (mm)
314
Number of Holes
30
Across Back (mm)
33
Storage Number of Sheets
55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 N-4502 76145002 -
Discontinued
[x]
ADD TO CART

Related Products