Buy more than* S$200* and get FREE SHIPPING

Clear book (pocket replaceable)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
270
Length (mm)
314
Number of Holes
30
Across Back (mm)
40
Storage Number of Sheets
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 N-7603 76146156 11.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products