Buy more than* S$200* and get FREE SHIPPING

Diamond wheel V cutter (dry)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Attached Ring Bore Diameter (phi mm)
25.4,22,20
Dimensions H (phi mm)
30.5
Dimension W (mm)
7
Dimension T (mm)
2.8
Dimension D (phi mm)
305
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 SLK12305 68048215 259.99 SGD
In stock
ADD TO CART

Related Products