Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) RoHS Directive Weight (kg) Ground Terminal Color Surge Current Withstand Frequency Band (MHz) Outside Dimension (Height x Width x Depth) (mm) Insertion Loss (dB) Rated Voltage (V) Voltage Standing-wave Ratio Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) RoHS Directive Weight (kg) Ground Terminal Color Surge Current Withstand Frequency Band (MHz) Outside Dimension (Height x Width x Depth) (mm) Insertion Loss (dB) Rated Voltage (V) Voltage Standing-wave Ratio Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10-+40, -10-+40 Correspondence 0.1, 0.1 M4 screw Black +/-5(8/20micros), +/-5(8/20micros) 0 - 2602, 0 - 2602 104.3x48.2x26.0, 104.3x48.2x26.0 1 AC125(15A), AC125(15A) 1.8 or less 1PC 1 TGS2T(B) 68049527 28.99 SGD
Shipped after 2018-02-26
-10-+40 - 0.1 - - +/-5(8/20micros) 0-2602 104.3x48.2x26.0 - AC125(15A) - 1pc 1 TGS2T(W) 68049511 31.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For TV antenna dielectric thunder countermeasure
4
From Japan
On 2017-11-06 14:49:46
Even an amateur was easy to install. I took care and connected the ground to the nearby indoor ground terminal. Because I set the air conditioner to 200 V in one room, it is unwilling to give up because the power supply earth terminal disappeared, but I gave up the earth connection.
This review is about item#68049511.

Related Products