Buy more than* S$200* and get FREE SHIPPING

Protective glasses Adaptec light shielding type

4.67 (3)
...see all>
Product Options
ADD TO CART
Degree of Shading Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Shading Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#3 115 1pc 1 T5900NTK3.0 68076495 36.99 SGD
Shipped after 2018-01-29
#5 115 1pc 1 T5900NTK5.0 68076504 46.99 SGD
Shipped after 2018-01-22
#3 130 1pc 1 T5900LTK3.0 68076513 34.99 SGD
Shipped after 2018-01-22
#5 130 1pc 1 T5900LTK5.0 68076522 46.99 SGD
Shipped after 2018-01-22
#3 138 1pc 1 T5900WTK3.0 68076531 34.99 SGD
Shipped after 2018-01-22
#5 138 1pc 1 T5900WTK5.0 68076547 46.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When working outdoors
5
From Japan
On 2016-12-14 14:36:58
The sense of dressing was good with how to hit the nose, the feeling of holding the head well, light leakage from outside the cover was not bothersome.
This review is about item#68076522.
Skiing and other leisure
4
From Japan
On 2016-10-19 00:02:09
There is a sense of security because it wears so that the crown extends long back into the back of the head. Result Since the glass surface covers like wrapping up to temple, we are very satisfied that light does not rush from the edge! The only regrettable thing is that the color tone becomes unnatural.
This review is about item#68076531.
Rebar gas pressure welding joint
5
From Japan
On 2016-03-09 23:59:08
I feel quite satisfied with the feeling that I put on easily and it fits well.
This review is about item#68076504.