Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saving Enetappu

5.00 (2)
Outlet
Six ports
Body Dimensions (Width x Depth x Height) (mm)
308x52x25, 308x52x25
Plug
2P (with the ground cords / insulation cap)
Power Cord (m)
2, 2
Rated Capacity
15A / 125V (up to a total of 1500W)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAP-S10 68076574 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used as an outlet for electric products in household.
5
From Japan
On 2017-03-06 12:15:25
Tap products are sold for many of the same type of products, but your products are particularly excellent in terms of usability and safety. Our house is wide and has many rooms, so we use a lot of taps, but Korean made, made in China, Southeast Asian made us feel unsatisfied with durability and safety, we are distrustful again, Three years later You are replacing your products sequentially.
This review is about item#68076574.
When IT equipment, indoor exercise equipment, domestic appliances etc. are used
5
From Japan
On 2017-02-22 18:50:19
I am satisfied that it is very easy to use, convenient and high cost versus utility.
This review is about item#68076574.

Related Products