Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Effective Flute Length (mm)
74
Cutting Ability (mm) Plastic
50
PlyWood Cutting Capacity (mm)
5-50
Number of Threads
6-8
Overall Length (mm)
100
Thickness (mm)
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(3pc) 1 T-144D/3 68079234 9.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products