Buy more than* S$200* and get FREE SHIPPING

PFZ500E Dedicated Blade

Purpose
Cutting of soft iron and non-ferrous metals.
Effective Length (mm)
183
Weight (g)
60
Overall Length (mm)
235
Material
Bimetal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M1122EF 68085622 15.13 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products