Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

B type flutter door roller dracon car

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size (mm)
33
Dimensions f (mm)
25.5
Wheel Diameter A (mm)
33
Dimension K(mm)
3
Dimension G(mm)
14
Dimensions J (mm)
8.5
Dimensions M (mm)
1.6
Dimensions B (mm)
58
Dimensions E (mm)
7.5
Dimensions D (mm)
33
Dimensions A (mm)
68
Dimensions L (mm)
10
Weight (g)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FDM-0338 75817944 1.99 SGD
In stock
ADD TO CART

Related Products