Buy more than* S$200* and get FREE SHIPPING

Stainless steel black nylon roller

Core Bar
5mm SUS304
Dimension G(mm)
14
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
9
Dimensions O (mm)
3
Dimensions N (mm)
1.5
Dimensions M (mm)
5
Dimensions L (mm)
13
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (g) Size (mm) Dimensions f (mm) Wheel Diameter A (mm) Dimension K(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) Size (mm) Dimensions f (mm) Wheel Diameter A (mm) Dimension K(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 30 36 28.5 36 3.5 30 65 7.5 36   1pc 1 NQS-0361 75819554 4.32 SGD
Shipped after 2017-12-22
68 25 30 24 30 4 25 57 6 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NQS-0301 75819536 4.21 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products