Buy more than* S$200* and get FREE SHIPPING

Get off car only

Dimension c (phi mm)
5
Size (mm)
22
Dimensions a (mm)
22
Dimensions f (mm)
9
Dimension b (phi mm)
19
Dimensions e (mm)
7
Dimension r (mm)
2.25
Weight (g)
6.5
Wheel Diameter (phi mm)
22
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 1206 75821392 4.99 SGD
In stock
ADD TO CART

Related Products