Buy more than* S$200* and get FREE SHIPPING

Fixed belt hook

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Load [kN]
0.29
Dimensions W2(mm)
22
Working Load (kgf)
30
Dimensions D (mm)
4
Dimension S (mm)
8
Dimension t (mm)
5
Dimension H (mm)
7.7
Dimensions L (mm)
65
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions W1(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W1(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 40 1pc 1 VB-1 88141742 11.99 SGD
Shipped after 2018-02-23
31 43 1pc 1 VB-2 88141751 12.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of carry-back bag hook
5
From Japan
On 2017-09-18 22:40:18
I used it for repairing the carry bag's hook. It is expensive, but with a load capacity of 30 kilometers, it no longer worries about breakage.
This review is about item#88141767.

Related Products