Buy more than* S$200* and get FREE SHIPPING

Dimension W (mm)
36
Dimensions D (mm)
10
Dimensions L (mm)
90
Material
SUS304
...see all>
Product Options
ADD TO CART
Working Load [kN] Working Load (kgf) Dimension S (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Working Load (kgf) Dimension S (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.11 215 19 164 1pc 1 K-2 88142074 56.99 SGD
Shipped after 2018-01-22
1.32 135 22 153 1pc 1 K-1 88142065 48.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products