Buy more than* S$200* and get FREE SHIPPING

Long eye bolt (Bungeji)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Load [kN]
1.47
Working Load (kgf)
150
Dimension T (mm)
75
Dimensions B (mm)
80
Dimensions D (mm)
8
Screw Diameter
W-3/8
Dimension H (mm)
44
Dimensions L (mm)
24
Weight (g)
103
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LE-10W 88143587 11.16 SGD
In stock
ADD TO CART

Related Products