Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Frame type turnbuckle J & J

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Load [kN]
7.84
Working Load (kgf)
800
Dimension W (mm)
40
Dimension L2 (mm)
543
Dimensions B (mm)
190
Dimensions D (mm)
14
Dimensions A (mm)
125
Dimension L1 (mm)
353
Dimension d (mm)
22
Screw Diameter
W-5/8
Dimension H (mm)
25
Dimensions L (mm)
250
Weight (g)
1380
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TB-16J 88145407 139.99 SGD
In stock
ADD TO CART

Related Products