Buy more than* S$200* and get FREE SHIPPING

URETHANE VARNISH FOR WOOD

4.75 (4)
The nature of the hazardous materials
Non-water-soluble
Semi-cured Dry Time (min)
About 360 (20 degC ), about 720 (winter)
Content of Hazardous Material
1.6L
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Touching Dry Time (min)
About 60 (20 degC ), about 120 (winter)
Coating Area (m2)
About 6.1 over 8.0 (2 coats)
Type
Oil-based varnish
Color
Tomei
Ingredients
Synthetic resin (urethane)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(1.6L) 1 - 68524915 46.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Coating of wooden medal created (for the tournament)
5
From Japan
On 2016-07-10 16:16:42
It survived very easy to apply.
This review is about item#68524915.
Painting of the entrance door
4
From Japan
On 2015-06-14 15:34:46
Material is light resistance looks good because the urethane
This review is about item#68524915.
Wooden box making
5
From Japan
On 2014-11-21 18:11:10
We chose from the price at the convenience because you can buy along with the other things.
This review is about item#68524906.
Woodworking
5
From Japan
On 2014-10-29 14:31:34
It will be clean finish that film is a hard gloss. If you use them diluted to place in the sun, so there is a case in which the film is peeled off, better to use in undiluted It is assumed that good. If you want to save the leftover cans, because it is formed in a thick film on the paint surface, we recommend the purchase of the amount cut - use.
This review is about item#68524915.

Related Products