Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner only

4.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0mm(5/16) 1pc 1 DSS-11 68553082 15.99 SGD
Shipped after 2018-06-25
9.5mm(3/8) 1pc 1 DSS-12 68553091 15.99 SGD
Shipped after 2018-06-25
12.7mm(1/2) 1pc 1 DSS-13 68553107 16.99 SGD
Shipped after 2018-06-25
- 1pc 1 DSS-10 68553073 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Lock installation work
5
From Japan
On 2018-04-25 00:25:16
Excellent cost performance, sharpness is also good. Even if you use it directly with a hammer, you do not have problems and want to manually work for subtle depth.
When processing wooden mortise
4
From Japan
On 2017-12-29 11:42:24
Since it is used occasionally, it was saved because there was a reasonable price. I hope that there is also a larger caliber at the same price. I was impressed that delivery was super fast.
This review is about item#68553107.
For mortise for fittings
4
From Japan
On 2017-04-20 16:01:56
Because precision was not good, we sharpened it with a grinding stone and used it. Sharpness is not bad. I think that it is a good product from the cost point of view.
This review is about item#68553082.
Drilling work when connecting wood
5
From Japan
On 2015-11-16 18:41:09
I am glad that there are only corners of a slightly larger size.
This review is about item#68553107.
Mortise of jointing tool
3
From Japan
On 2015-05-22 18:13:52
The surface of a tree with a hole seems to be fuzzy. Because the price is cheap, I'm satisfied that it's a little more expensive. I think that it is very good to use a little work on a do-it-yourself carpenter or a hobby, but I would like to select that it will be better to use a joinery shop.
This review is about item#68553073.

Related Products