Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Starter, Glow Starter

5.00 (4)
...see all>
Product Options
ADD TO CART
Tube Length (mm) Connector Pipe Diameter (phi mm) Type Rated Average Lifespan (hours) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Length (mm) Connector Pipe Diameter (phi mm) Type Rated Average Lifespan (hours) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40, 40 E17, E17 18, 18 E-shaped More than 6000   1Box(25PC) 1 FG-1E 75419434 21.58 SGD
In stock
38.8 P21 21.5 - -   1box(25pc) 1 FG-1P 75419443 35.16 SGD
In stock
38.8 P21 21.5 - -   1box(25pc) 1 FG-4P 75419452 35.16 SGD
In stock
38.8 P21 21.5 - -   1box(25pc) 1 FG-5P 75419461 35.16 SGD
In stock
40 E17 18 - -   1box(25pc) 1 FG-7E 75419477 21.58 SGD
In stock
38.8 P21 21.5 - - *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 FG-7P 75419486 38.41 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When replacing the fluorescent lamp in the apartment
5
From Japan
On 2017-05-31 11:57:51
When exchanging the fluorescent light of the apartment, since it required 6 pieces per room, we had to purchase this product because we needed bulk buying. I do not know the durability yet, but there are no complaints from residents at the moment.
This review is about item#75419434.
Equipment maintenance (during regular replacement)
5
From Japan
On 2016-05-30 19:46:20
Because we use quantities, we use cheap and secure items. Sometimes there are campaigns, etc., right now! I am purchasing it.
This review is about item#75419522.
Apartment's staircase lighting
5
From Japan
On 2015-02-07 10:37:50
I do not change frequently, but I exchange it at the same time as a fluorescent tube. I bought it looking for a cheap and secure one. There seems to be no initial malfunction.
This review is about item#75419434.
Street light
5
From Japan
On 2014-08-28 13:15:05
It is a famous manufacturer and you can relieve the price cheaply
This review is about item#75419434.