Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Temporary Fastening Type Nylon Cable Ties

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Values of Loop Tensile Strength (N [kgf])
222[22.7]
Dimension G(mm)
8.1
Dimensions C (mm)
1.3
Maximum Bundle Diameter (phi mm)
76
Dimensions B (mm)
4.8
Dimensions E (mm)
8.6
Dimensions D (mm)
5.6
Dimension F (mm)
6.7
Dimensions A (mm)
292
TRUSCO Part Number
438-3826
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(100pc) 1 PRT3S-C 75891347 37.99 SGD
In stock
ADD TO CART

Related Products