Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Recommended Compatible Tool Standard Values of Loop Tensile Strength (N [kgf]) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Compatible Tool Standard Values of Loop Tensile Strength (N [kgf]) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GTS,PTS 222[22.7] 1.3 76 4.7 8.1 5.6 5.2 305 438-2005 1bag(100pc) 1 BT3S-C0 75890132 34.99 SGD
In stock
GTS,PTS 222[22.7] 1.1 51 4.7 8.1 5.6 5.2 203 438-1947 1bag(100pc) 1 BT2S-C0 75890166 13.99 SGD
In stock
GTS,PTS 178[18.2] 1.0 38 3.6 6.3 4.7 3.6 155 438-1823 1bag(100pc) 1 BT1.5I-C0 75890227 7.99 SGD
In stock
GTS,PTS 80[8.2] 1.2 51 2.4 4.6 4.0 3.2 201 438-1921 1bag(100pc) 1 BT2M-C0 75890175 20.99 SGD
In stock
GTS,PTS 80[8.2] 0.9 23 2.4 4.4 4.0 2.8 102 438-1866 1bag(100pc) 1 BT1M-C0 75890202 4.99 SGD
In stock
GTS,PTS 178[18.2] 1.2 76 3.6 6.3 4.7 3.6 287 438-1963 1bag(100pc) 1 BT3I-C0 75890157 36.99 SGD
In stock
GTS,PTS 178[18.2] 1.0 51 3.6 6.3 4.7 3.6 203 438-1882 1bag(100pc) 1 BT2I-C0 75890193 24.99 SGD
In stock
GTS,PTS 178[18.2] 1.2 102 3.6 6.3 4.7 3.6 363 438-2021 1bag(100pc) 1 BT4I-C0 75890123 51.99 SGD
In stock
GTS,PTS 80[8.2] 1.2 38 2.4 4.6 4.0 3.2 160 438-1840 1bag(100pc) 1 BT1.5M-C0 75890211 17.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 51 7.0 13.2 8.1 8.3 221 438-1904 1bag(50pc) 1 BT2LH-L0 75890184 29.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 178 7.0 13.2 8.1 8.3 620 438-2145 1bag(50pc) 1 BT7LH-L0 75890062 84.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 203 7.0 13.2 8.1 8.3 699 438-2161 1bag(50pc) 1 BT8LH-L0 75890053 84.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 152 7.0 13.2 8.1 8.3 538 438-2129 1bag(50pc) 1 BT6LH-L0 75890071 70.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 127 7.0 13.2 8.1 8.3 460 438-2102 1bag(50pc) 1 BT5LH-L0 75890087 40.99 SGD
In stock
GTS,PTS 222[22.7] 1.3 102 4.7 8.1 5.6 5.2 384 438-2081 1bag(100pc) 1 BT4S-C0 75890096 60.99 SGD
In stock
GTS,PTS 80[8.2] 1.2 102 2.4 4.6 4.0 3.2 361 438-2064 1bag(100pc) 1 BT4M-C0 75890105 31.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 229 7.0 13.2 8.1 8.3 780 438-2188 1bag(50pc) 1 BT9LH-L0 75890044 97.99 SGD
In stock
GTH,PTH 534[54.5] 1.7 76 7.0 13.2 8.1 8.3 300 438-1980 1bag(50pc) 1 BT3LH-L0 75890141 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Container fixing
5
From Japan
On 2017-10-24 14:43:38
There was a mistake in the number of days and quantity until delivery, but we are very satisfied about the item. I would like to repeat again unless I change the delivery schedule frequently and mistake the quantity shipping. Please keep the inventory of goods.
This review is about item#75890175.
Unity
5
From Japan
On 2017-07-17 18:54:57
Since I used it for a long time at work, this type is the easiest to use. My head is small, I like it because I can lock it steplessly.
This review is about item#75890227.
Used for motorcycle maintenance
5
From Japan
On 2017-04-15 22:42:33
With weather resistance, it is perfect for motorcycles because it is a stainless steel nail! Also, thanks to the stain claws, since it can be fixed at any position, the large will be small so I am using a long one.
This review is about item#75890132.

Related Products