Buy more than* S$200* and get FREE SHIPPING

Green Sheet #3000

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheet Thickness (mm)
0.25
Weight (g /m2)
153
Number of Eyelet
20
Thickness
#3000
Standard
3.6mx5.4m
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1sheet 1 3.6mx5.4m 87035234 83.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It uses blue sheets for outdoor use and green sheets for indoor use, depending on the color.
3
From Japan
On 2017-07-20 23:46:33
Compared to the same size blue sheet, the price of the green sheet is slightly more expensive.
This review is about item#87035234.