Buy more than* S$200* and get FREE SHIPPING

Magnet attached Box Level Deluxe

4.00 (1)
Caution
※ If the liquid in the body in the liquid leakage due to breakage of any chance bubble tube is attached, please rinse immediately with clean water. 
※ In case of contact with eyes should receive the allowance of an ophthalmologist.
Purpose
General measuring horizontal instrument
steel building, construction and installation of steel products
Sensitivity (mm/m)
10.00(=0.573degree)
...see all>
Product Options
ADD TO CART
Material (Body) Body Weight (g) Length (mm) Magnetic Flux Density Accuracy (mm/m) Material (bubble tube) Index Lines Bubble Tube Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Body Weight (g) Length (mm) Magnetic Flux Density Accuracy (mm/m) Material (bubble tube) Index Lines Bubble Tube Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300 380 - - - - - 1pc(s) 1 BX3-D38M 60838741 48.99 SGD
Shipped after 2018-02-27
Aluminum 340 450 About 80mT +/- 1.00 (= 0.057degree) within acrylic 6 Horizontal, vertical, 45degree 1pc(s) 1 BX3-D45M 60838757 42.99 SGD
Shipped after 2018-02-26
- 180 230 - - - - - 1pc(s) 1 BX3-D23M 60838723 44.99 SGD
Shipped after 2018-02-27
- 217 300 - - - - - 1pc(s) 1 BX3-D30M 60838732 38.99 SGD
Shipped after 2018-02-26
- 490 750 - - - - - 1pc(s) 1 BX3-D75M 60838775 59.99 SGD
Shipped after 2018-02-27
- 415 600 - - - - - 1pc(s) 1 BX3-D60M 60838766 51.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When displaying exhibits
4
From Japan
On 2017-04-11 17:13:18
It took time to date, but this product made it smoother.
This review is about item#60838757.

Related Products