Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Five-piece flooring leather for welding W-335 inside sewing glove finger glove

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Palm Width (cm)
12.5
Around Palms (cm)
25
Middle Finger Length (cm)
8.5
Overall Length (cm)
33.5
Thickness (mm)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 No.460 75312982 18.99 SGD
In stock
ADD TO CART

Related Products