Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bike Light

Caution
Keep light away from wireless computer about 5 cm. If the distance is too close, it may cause bad effect on networking.
Operating Time (hours)
About 1.5, (low) lights:: About 4, hyper constant: About 2 (high) lights
Mode
Hi-Lo hyper Constant
Charging Time (hours)
About8
Charge & Discharge Frequency
(To a volume reduction of 70% of rated capacity) 300 times the standard
Batteries
Li-ion 2800mAh battery only
Light Source
LEDx2 or white
Functions
Mode memory
Weight (g)
(Body only rechargeable battery) 160
Dimension (mm)
96.4x58.6x35.6
Accessories
USB charging cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-EL625RC 75078902 -
Discontinued
[x]
ADD TO CART

Related Products